Buy more than* S$200* and get FREE SHIPPING

Polyester Yarn

3.50 (2)
Caution
Be careful. There is a blade., Be careful. There is a blade.
Purpose
Foundation construction, survey, handcraft, horticulture., Foundation construction, survey, handcraft, horticulture.
Reel Size(mm)
phi76x48
Material
Polyester
...see all>
Product Options
ADD TO CART
Thread Length (m) Weight (g) Color Yarn thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Length (m) Weight (g) Color Yarn thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 120 Fluorescent Pink 0.5 1PC 1 78479 10926334 6.99 SGD
In stock
270 125 Fluorescent Pink 0.8 1PC 1 78480 10926343 6.99 SGD
In stock
500 120 Green fluorescence 0.5 1PC 1 78483 10926377 6.99 SGD
In stock
270 125 Fluorescent yellow 0.8 1PC 1 78478 10926325 6.99 SGD
In stock
500 120 fluorescenceOrange 0.5 1PC 1 78481 10926352 7.99 SGD
In stock
500 120 fluorescenceYellow 0.5 1PC 1 78477 10926316 6.99 SGD
In stock
270 125 fluorescenceGreen 0.8 1PC 1 78485 10926386 6.99 SGD
In stock
270 125 fluorescenceOrange 0.8 1PC 1 78482 10926361 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Tiling
2
From Japan
On 2016-05-02 14:35:55
It is expensive and slower delivery than building materials.
This review is about item#10926316.
Exterior building material construction
5
From Japan
On 2015-01-22 22:23:44
I like it because the elongation is small.
This review is about item#10926325.

Related Products