Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Card Size(mm) Yarn thickness (mm) Thread Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Card Size(mm) Yarn thickness (mm) Thread Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1pc(s) 1 78493 20721338 3.99 SGD
Shipped after 2018-04-24
100% cotton 155x90 0.8 (No. 4) 100 49 White 1PC 1 78489 10934822 2.99 SGD
In stock
100% cotton 155x90 0.7 (No. 3) 100 44 White 1PC 1 78488 10934813 1.99 SGD
In stock
100% cotton 155x90 0.9 (No. 5) 100 60 White 1PC 1 78490 10934831 2.99 SGD
In stock
100% Cotton 155x90 1.0 (No. 6) 100 67 White 1PC 1 78491 10934847 2.99 SGD
In stock
100% Cotton 155x90 1.2 (No. 8) 100 88 White 1PC 1 78494 10934865 3.99 SGD
In stock
100% Cotton 155x90 1.4 (No. 10) 100 105 White 1PC 1 78495 10934874 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2018-01-15 16:42:37
It was inexpensive, but I am satisfied with beautiful and very solid firm items.
This review is about item#10934847.
For handicraft
5
From Japan
On 2016-03-09 21:52:19
I ordered items purchased at the nearest DIY shop for additional items. I did not understand the color of the thread alone with photos, ordered items from the two companies but there was no problem and it was an item I was expecting. Shipment was also an item satisfactory enough to ship quickly.
This review is about item#10934865.

Related Products