Buy more than* S$200* and get FREE SHIPPING

Sponge Buff

5.00 (1)
Installation Method
Magic type (Approximately phi145 - 150 buff pads)
Outer Diameter (phi mm)
185
Hole Diameter (phi mm)
25.4
Application
Buffer eraser, dark colored car finish/ Extra fine particles exclusive compound
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Sheet 1 185phix25mm 10925424 17.97 SGD
In stock
40 1Sheet 1 185phix40mm 10925433 22.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine after painting
5
From Japan
On 2016-08-15 16:06:45
It is truly Sankyo. Things are good.
This review is about item#10925433.

Related Products