Buy more than* S$200* and get FREE SHIPPING

Yellow Wool

4.20 (5)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
170
Inner Diameter (phi mm)
27
Thickness (mm)
15
Application
Skin cleansing, skin adjustment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 10925537 34.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Skin conditioning
1
From Japan
On 2016-03-05 13:25:33
Buff quickly gets hurt.It is a habit to go to sleep once.Sedan 1 unit can not be polished.
This review is about item#10925537.
Finish the white body
5
From Japan
On 2013-11-27 13:53:20
Ideal for finishing the white body. Durability is also reasonable!
This review is about item#10925537.
Automotive paint polish
5
From Japan
On 2013-11-19 13:32:18
Although it is new as it is easy to use, although I do not yet know what will happen if it is used in the future, I think that it is good
This review is about item#10925537.
Polishing of painting · Scaling of glass
5
From Japan
On 2011-05-22 03:31:36
Scales of glass can be done comfortably with Ultra Cut 1 in combination. Especially the scale of the mirror of the bathtub was stubborn but it became beautiful with a single polisher. In the painting of the car, it seems that it can be used normally and durability of the hair also exists. Since generation of polishing heat is earlier, attention is required such as lowering the rotation of the resin part.
This review is about item#10925537.
Polishing
5
From Japan
On 2009-03-17 09:45:29
Tapered type is easy to use and convenient. The price is satisfied cheaply.

Related Products