Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green Wool Buff

4.20 (5)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
170
Inner Diameter (phi mm)
27
Thickness (mm)
20
Application
Skin cleansing, skin and adjustments, wash color car finish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 10925546 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2016-08-16 21:01:27
Was good. I would like to continue using it
This review is about item#10925546.
Shine after painting
1
From Japan
On 2016-03-05 13:22:00
Buff hair is missing, it is not half cut.
This review is about item#10925546.
If it turns with a compound to a somewhat deep scratch it falls well
5
From Japan
On 2015-12-25 19:10:44
We bought a lot of wool buffs, but because the car dealers and others are using it, we are using it, although prices are higher than other items, but durability and usage conditions are best matched Personally I think. Also, it is a product you will buy.
This review is about item#10925546.
Car body polishing
5
From Japan
On 2013-12-03 23:01:56
As a consumable, it is slightly expensive!
This review is about item#10925546.
Old car polish
5
From Japan
On 2013-07-28 23:37:46
To be honest, it was really nice and easy to use. Although it was shared with Ultra 1, scratches are hard to enter, it has become tapered so it was good to polish the corners. If you do a firm ritual to start using new goods, polishing has finished to a good place with only this buff.
This review is about item#10925546.

Related Products