Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel

Caution
Use liquid ink for chalk line reel only, Use liquid ink for chalk line reel only
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Thread diameter (phi mm)
0.6
Material (sponge)
Cellulose
Material (thread)
Nylon
Materials (needles)
Spring steel
Thread Length (m)
20 (automatic winding 10)
Dimensions (Vetical x Horizontal x Thickness) (mm)
196x82x40
Weight (g)
194
Material (Body)
ABS resin, polyacetal resin, silicon rubber and stainless steel
Color
Blue
Material
Body / ABS Polo acetal resin silicon rubber rubber stainless steel spring (mainspring) / stainless steel Carco body / ABS resin Gomukaruko needle / spring steel pot yarn / nylon sponge / cellulose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77471 10926955 -
Discontinued
[x]
ADD TO CART

Related Products