Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Ink Pad Jr Ⅱ Hand Winding Mint Green

3.50 (2)
Caution
Use liquid ink for chalk line reel only, Use liquid ink for chalk line reel only
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Thread diameter (phi mm)
0.6
Thread Length (m)
30
Tank Capacity (mL)
(Black) About 10
Dimensions (Vetical x Horizontal x Thickness) (mm)
149x71x40
Weight (g)
114
Color
Mint green
Material
BODY/ABS, PROACETAL RESIN, SILICONE RUBBER AND STAINLESS STEEL (Spring spring / stainless steel CARCO-BODY/ABS RESIN / RUBBER CARCO-needle / spring steel Vase / nylon thread Sponge/cellulose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77473 10926973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
There is only inking
2
From Japan
On 2016-03-26 15:38:57
Again, hoisting is automatic, size is small and good, the strength of the thread pressing plastic is weak
This review is about item#10926973.
We are using it for sanding timber, especially we use it at the high place such as the stepladder to put in ink.
5
From Japan
On 2014-06-16 17:03:56
I wanted a small black ink pot with hand winding, so it is very handy.
This review is about item#10926973.

Related Products