Buy more than* S$200* and get FREE SHIPPING

Angle Meter

5.00 (2)
Caution
Confirm it's clean and flat before use., Confirm it's clean and flat before use.
Purpose
Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing.
Storage Temperature (degree c)
-25 to 60
Accuracy (mm/m)
+ / -17.5 = + /-1.0degree within
Sensitivity (mm/m)
0.7=0.0401degree
Weight (g)
80
Color
Blue
Dimension (mm)
109x235x18
Material
Body / ABS resin, bubble tube / glass, liquid / liquid petroleum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78543 10927515 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Angle adjustment
5
From Japan
On 2016-03-17 23:44:14
I feel the angle is different on the front and back · · · It is not precise so far, there is no problem.
This review is about item#10927515.
Set the inclination of the eaves gutter
5
From Japan
On 2015-05-08 17:15:19
It is structured to understand delicate positions well
This review is about item#10927515.

Related Products