Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Slant Rule Dial Type

Caution
Confirm it's clean and flat before use., Confirm it's clean and flat before use.
Purpose
Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing.
Storage Temperature (degree c)
-25 - 60
Accuracy (mm/m)
Within +/- 17.5 = +/- 1.0 degree
Sensitivity (mm/m)
2.0=0.1146degree
Weight (g)
100
Color
Blue
Dimension (mm)
107x230x18
Material
BODY/ABS RESIN, TRANSPARENT COVER / POLYSTYRENE, GUIDELINES / ALUMINUM
Specification
Dial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78544 10927524 24.99 SGD
In stock
ADD TO CART

Related Products