Buy more than* S$200* and get FREE SHIPPING

Blue Slant Rule Dial Type, Magnet

4.00 (1)
Storage Temperature (degree c)
-25 to 60
Accuracy (mm/m)
+/- 1.0 degree within 17.5 = +/-
Sensitivity (mm/m)
2.0=0.1146 degree
Weight (g)
115
Color
Blue
Dimension (mm)
107x230x18
Material
Body / ABS resin, transparent cover / styrene, guidance / aluminum
Specification
Dial-up, with magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78545 10927533 28.32 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-09-22 08:22:57
Purchased to measure the camber angle of the car. Fairly good memory is easy to see, but errors are likely to come out unless you measure it in a firm horizontal place. It is also nice to have a magnet
This review is about item#10927533.

Related Products