Buy more than* S$200* and get FREE SHIPPING

Anti Dust Mask, Ds1

4.17 (308)
Mass (g/sheet)
about 7.6
Exhaust Resistance (Pa)
45 Or less (manufacturer reference value: below 40, measured average values: 24.0)
Usage Duration
9
National Certification Acceptance Number
TM420
Particle Collection Efficiency (%)
More than 80.0 (manufacturers within the reference value: 85% more than the actual average value :94.96) (Available up to 0.075microm)
Inhalation Resistance (Pa)
45 Or less (manufacturer reference value: below 40, measured average values: 25.5)
Standard
DS1
Type
Disposable type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 Mono2100 10925397 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 154
4 star 88
3 star 39
2 star 17
1 star 10
Review Rating: 4.17
308 Customer Reviews
The reviews are automatic translation.
During polishing operation
5
From Japan
On 2018-04-09 15:22:06
It is used for polishing work and cleaning. It is cheap and functional.
This review is about item#10925397.
Dusty Workplace
5
From Japan
On 2018-03-30 15:39:08
Unlike ordinary cold weather, it is absolutely necessary when there is much mask dust. Adsorbed well as the mask becomes brown. Although the installation of the rubber band is now the first problem, there is no practical problem, we have consumed two cases already.
This review is about item#10925397.
During welding operation
5
From Japan
On 2018-03-28 14:39:40
I will always patronize you. It is cheap and good quality mask. After welding for 1 day, the outside is dirty, but the inside is pure white. I understand that it cuts quite harmful substances. I will make a regular purchase from now on.
This review is about item#10925397.
Working with sheet metal
5
From Japan
On 2018-03-15 10:39:48
It was nice to have dust from the nose with a sponge at the place where the nose hits.
This review is about item#10925397.
For dust work
4
From Japan
On 2018-03-08 14:54:45
I bought it cheaper than the ones on the market. There is no particular problem in use feeling.
This review is about item#10925397.
Work involving dust and dirt
3
From Japan
On 2018-02-17 19:20:48
A little rubber is hard. The metal part of the nose pad is also slightly thick, and you can make a gap if you do not tightly adjust it.
This review is about item#10925397.
welding
5
From Japan
On 2018-02-12 17:02:06
It is very good. Because performance is good, it does not use other than this. (From now on)
This review is about item#10925397.
Car cutting work
5
From Japan
On 2018-02-02 14:54:17
very good. It is hard to suck powder at the time of cutting work.
This review is about item#10925397.
Machine maintenance
1
From Japan
On 2018-01-31 08:57:17
Although I used to love it up to now, it has become more common that rubber strings can be taken from the base from the products whose outer box design has been simplified recently. Although mask is no problem, it is very disappointing because rubber can be taken at the time of wearing.
Pesticide spraying
5
From Japan
On 2018-01-30 14:34:57
I am using it for pesticide spraying in the house. It is user-friendly and useful.
This review is about item#10925397.

Related Products