Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

5.00 (3)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Thickness (mm)
30
...see all>
Product Options
ADD TO CART
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
It is slightly coarser than fine. Yellow 365-0758 1Sheet 1 213381 10925485 21.99 SGD
In stock
Fine Black 365-0766 1Sheet 1 213382 10925494 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Automobile Maintenance
5
From Japan
On 2017-04-26 22:17:07
Because we have made use of the polisher of the compact tool, it is easy to use for the attachment perfectly.
This review is about item#10925485.
Automobile sheet metal
5
From Japan
On 2014-07-29 17:42:17
There is a protrusion of the sponge part on the outside of the Velcro, so you can work more securely.
This review is about item#10925485.
Car polish
5
From Japan
On 2014-02-14 14:23:26
Because we are using the polisher of the compact tool, after all the genuine buffs are comfortable!
This review is about item#10925485.

Related Products