Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

4.57 (7)
Outer Diameter (phi mm)
150
Inner Diameter (phi mm)
30
Thickness (mm)
30
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
It is slightly coarser than fine. Yellow 1Sheet 1 21023 10925503 17.99 SGD
Shipped after 2018-04-23
Fine Black 1Sheet 1 21024 10925512 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Automotive painting
5
From Japan
On 2018-03-23 15:04:41
Good value for money but good late arrival than before.
This review is about item#10925503.
Light polish
4
From Japan
On 2018-02-28 17:17:42
A light polish of a light car uses a gear action polisher OK with this one
This review is about item#10925503.
Automobile postcard
4
From Japan
On 2017-11-05 14:36:44
Originally 125 mm pad special item is few and there are few options, but this product is safe because none of the products are good quality cut and scratch harder and durability is also good. Since it feels a bit small at the outer diameter of 150 mm, it seems like it would be nice if there is a diameter of 155 to 165 mm after + 1 cm.
This review is about item#10925503.
Car polish
4
From Japan
On 2016-07-28 18:10:56
That's it. Although I used it in 125 double action of Ryobi, Bosch, I felt there was a load on the main body.
This review is about item#10925503.
Body polishing, finishing work
5
From Japan
On 2015-11-19 06:12:19
Price and durability are satisfactory, we have purchased many times. I think that it is a recommended item for those who work at DIY.
This review is about item#10925503.
For car finishing etc.
5
From Japan
On 2015-11-11 16:02:44
Just a good scraping condition. If it is not black you can go with a single shot
This review is about item#10925503.
Buff
5
From Japan
On 2014-10-17 07:48:34
It is more durable than a cheap external item
This review is about item#10925503.

Related Products