Buy more than* S$200* and get FREE SHIPPING

Wool buff

2.67 (3)
Installation Method
MAGIC FORMULA (phi 123 bubpad)
Outer Diameter (phi mm)
150
Inner Diameter (phi mm)
30
Type
Skin adjustment
Color
Yellow
Thickness (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 M-150U 10925591 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Undercoat treatment of car coating
4
From Japan
On 2017-05-05 20:46:54
It is repeat purchase. If you use it, the yellow part of the deaf comes to be reduced, but there is no particular problem in use.
This review is about item#10925591.
Scratch removal / polish
2
From Japan
On 2014-09-23 21:41:02
I use it multiple times. After all it seems that the white part and the yellow sponge part peel off a bit earlier .... I want a little more durability. Otherwise I would like you to make it cheaper a bit. Since it is just size for the polisher used, I think that I will purchase it in the future, but if there is something a little better, I will use that one.
This review is about item#10925591.
Scratch removal polish
2
From Japan
On 2014-06-12 13:52:41
There is no chance that the yellow sponge part and the white part will peel off, but I want a little more durability ... usability is good.

Related Products