Buy more than* S$200* and get FREE SHIPPING

Electric Terminal Crimping Tool

2.74 (39)
Weight (g)
170
Overall Length (mm)
200
Material
(Body) (grip covers), carbon steel tarpaulin
Compatible
(Wiring) 6 mm2to 0.75 mm2
Application
Caulking terminal. Cutting code. Cutting bolt. Cord cover removal.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10925406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 6
2 star 7
1 star 13
Review Rating: 2.74
39 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:39:53
Iiyo
This review is about item#10925406.
I tried to use it for repairing the electrical equipment of a car, etc. I bought it (making) is not good
2
From Japan
On 2015-09-09 19:15:39
I purchased it together with the set of Ehmon! The set of the attached Ehmon is better, but the finish of the part to be crimped made by the good MonotaRO is not good, it was a pity, I gave it all to the others free of charge. It is Marvel for crimping, and made from Emon (accessory) for automobiles. I feel pretty lost.
This review is about item#10925406.
Crimping of terminals
1
From Japan
On 2015-03-14 09:16:50
The accuracy is low, crimp terminal and crimping can not be done well. It was a loss of money purchase.
This review is about item#10925406.
Installation of motorcycle / car electrical components
1
From Japan
On 2015-02-05 22:07:23
Actually, I already had the same type, it was too tight to open and close it, I could not open without using both hands I thought that it would be improved, but I betrayed expectations, betrayed this too and it will be hard to open It is impossible unless you have both hands. I could not release stress. I completely used waste money.
This review is about item#10925406.
Used for crimping wiring
1
From Japan
On 2014-11-18 18:44:19
I can not crimp properly. The claw of the terminal will crush without bending neatly. I purchased two or more but all the same situation.
This review is about item#10925406.
Crimping of terminals
3
From Japan
On 2014-11-08 09:47:13
There is no problem for a bit of work
This review is about item#10925406.
Wiring work
1
From Japan
On 2014-10-06 13:16:11
Anyway it can not be used! I can not crimp it!
This review is about item#10925406.
Covering of wiring, end treatment of wiring (crimping etc.)
2
From Japan
On 2014-09-23 14:36:48
It is a little hardened. I griped off when opening, and it got loose. I am sorry, is it a price equivalent?
This review is about item#10925406.
For crimping work
5
From Japan
On 2014-08-27 17:12:32
Although it is used only when it is limited. It feels hard to open a little, but if you are doing silky spray blowing, it will open smoothly so treat it.
This review is about item#10925406.
M4 bolt cutting and crimping
1
From Japan
On 2014-06-29 12:10:39
Bolt cutting function is very bad. I should have checked quickly and returned it. Discard it.
This review is about item#10925406.

Related Products