Buy more than* S$200* and get FREE SHIPPING

Wool Taper Buff Black

4.33 (12)
Installation Method
MAGIC FORMULA (phi 123 bubpad)
Outer Diameter (phi mm)
150
Inner Diameter (phi mm)
30
Type
Skin adjustment
Color
Black
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 21025 10925607 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Car Shine
3
From Japan
On 2017-09-18 16:58:35
It has high credibility and is easy to use. Woolbach is always this!
This review is about item#10925607.
As a polish after painting
4
From Japan
On 2017-03-24 08:53:26
The feeling of use is good. I used it with rough grinding and can do it neatly. If you are a bit cheaper.
This review is about item#10925607.
Automobile polish
5
From Japan
On 2016-05-29 17:32:05
With moderate elasticity and tapered edges you can evenly polish every corner. In addition, buffing eyes are few, from skin adjustment to finishing it is quite possible with this one. (Although you will need a sponge for the final, of course)
This review is about item#10925607.
Car polish
5
From Japan
On 2016-04-05 17:10:02
It is easy to use, but I hope that the place of the Velcro can be crushed and improve the point
This review is about item#10925607.
Second hand car exterior polish
2
From Japan
On 2016-02-09 15:37:00
It is a used car dealer. We have been using gear action polisher manufactured by Compact Tool for refining from before. Given the product (value as a material or finished product), I feel that the price is quite expensive. Also, compared to before (although I do not remember clearly from time) hair of buff becomes easy to come out, it easily bald and the use period has become shorter. When polishing with a brand new, the hair goes out considerably and dances and scatters. Durability may have dropped considerably? This is never such a thing, such as being of concern or changing the use environment. Again, it seems persistent, but this Buff of Compact Tools Inc. has become much less durable! It is! Although it is a consumable item ... Because it is a consumable item, I want you to have value (durability etc.) commensurate with price. If it is this level, even 500 yen per piece is expensive. Manufacturers, please make a solid improvement.
This review is about item#10925607.
Cleaning of shop front preparation when delivered
5
From Japan
On 2015-10-16 09:51:08
It can be used for black series as well as white system without problem.
This review is about item#10925607.
Painted polishing
5
From Japan
On 2015-10-03 21:53:59
I ordered without hesitation as an automobile painting company used it. I bought it for the purpose of polishing with compound.
This review is about item#10925607.
Shine operation
5
From Japan
On 2014-10-14 18:01:45
I am very satisfied.
This review is about item#10925607.
Car polishing operation
5
From Japan
On 2014-04-09 19:27:01
It polished properly, and it is useful because it is difficult to enter buffing eyes. You can go from initial polishing to finishing if you use the compound properly.
This review is about item#10925607.
Shine operation
5
From Japan
On 2014-03-17 13:52:27
Ideal for small areas It is most suitable for two wheels. Since things themselves are compact tools, there is no problem
This review is about item#10925607.

Related Products