Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

4.40 (5)
Material
Urethane foam
Installation Method
Magic type (Approximately phi145 - 150 buff pads)
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
50
Thickness (mm)
About 50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 NO.1M 10925442 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Small scratches
5
From Japan
On 2018-01-04 16:34:27
It is still thick as well as hard. This price is cheaper than the part commerce with which we go out.
This review is about item#10925442.
Polished surface (intermediate finishing)
5
From Japan
On 2017-10-01 02:30:02
Buff is still thick. It is satisfying both durability and quality.
This review is about item#10925442.
Car polish
3
From Japan
On 2014-01-15 15:37:21
You can polish cleanly.
This review is about item#10925442.
Finish
4
From Japan
On 2013-03-05 13:44:53
Until now, I used NO7 and monotaro san has NO1 and tried using it. This is fine, but is NO7 easier to use as well?
This review is about item#10925442.
Buffing
5
From Japan
On 2011-11-05 16:41:00
Good buffing and good usability. I am satisfied with the price.
This review is about item#10925442.

Related Products