Buy more than* S$200* and get FREE SHIPPING

Taper Buff Hard Sponge

4.00 (1)
Outer Diameter (phi mm)
170
Inner Diameter (phi mm)
25
Thickness (mm)
30
Application
Compound for super fine and extra fine particle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5754 10925451 29.97 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car polish
4
From Japan
On 2014-04-17 13:07:13
This product is easy to use because you are using this from a long time ago
This review is about item#10925451.

Related Products