Buy more than* S$200* and get FREE SHIPPING

Taper Buff Soft Wool

5.00 (1)
Installation Method
Magic type (Approximately phi145 - 150 buff pads)
Outer Diameter (phi mm)
170
Inner Diameter (phi mm)
25
Thickness (mm)
20
Application
Compound for fine and extra fine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5737 10925564 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2016-06-16 14:38:01
It was very beautifully finished!
This review is about item#10925564.

Related Products