Buy more than* S$200* and get FREE SHIPPING

Blower

Wind Pressure (kPa)
5.5 (561mm water column)
Rotation Number min-1[r.p.m]
16000
Number of Cores
2
Air Capacity (m3/min)
3.8
Cord Length (m)
5
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Weight (kg)
1.7
Accessories
Nozzle, crevice mouthpiece, hose, hose joint, dust collectors, dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FRB40SA 10927411 99.35 SGD
In stock
ADD TO CART

Related Products