Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Rag Storage Boxes

3.82 (11)
Purpose
For paper and wiper storage
Dimensions (Width W x Depth D x Height H) (mm)
When assembling in width / size 215 x depth 180 x height 170
Material
Cardboard (B step/C5)
Compatible
MonotaRO fine cloth, MonotaRO big Wes and strong layered towel
Application
For paper and wiper storage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MonoBox 10925616 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 5
2 star 1
1 star 0
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
When maintenance of the motorcycle
5
From Japan
On 2016-10-19 15:53:34
Convenient to carry. Would it be okay if I devised a wall?
This review is about item#10925616.
Waste container
3
From Japan
On 2015-07-24 21:35:29
Although there is no particular impression, I think that there is a device that does not fly by wind, such as tissue type, pop-up, some lid etc.
This review is about item#10925616.
Used in alcohol washing of the contact area of ​​the substrate
5
From Japan
On 2013-12-09 17:03:13
It is possible to store paper waste and take out is very convenient. It is recommended because you can understand inventory at a glance.
This review is about item#10925616.
Kim tow white
5
From Japan
On 2012-01-26 16:39:15
I got lost in purchase, but because it is often blown by the wind, it is pretty durable.
This review is about item#10925616.
Piece of paper waste
3
From Japan
On 2011-08-19 12:45:07
If attached free of charge, there is no way for a character or a company name, but please lower the price by making it plain. The character of Monotaro is not suitable for a workplace that needs tension. I am cheesy and dislike.
This review is about item#10925616.
Waste container
3
From Japan
On 2011-07-22 23:58:39
I guess it's designed exclusively, but it feels a bit expensive.
This review is about item#10925616.
Storage of paper waste
3
From Japan
On 2011-07-08 18:52:39
It is much better if you made your own in cardboard. You can tell if it is a little cheaper (this price with ten sheets), but if you buy this price you will not buy it twice.
This review is about item#10925616.
I use it as a cake of paper waste instead of cloth waste in the factory.
3
From Japan
On 2011-06-14 13:33:01
I think that it is better to make the front side break narrow (about 3 to 4 cm) to make it easier to take
This review is about item#10925616.
Four Origami Waste Storage.
5
From Japan
On 2011-02-15 20:55:25
It is good for organizing in order to use paper waste. It is easy to use.
This review is about item#10925616.
Storage of paper waste
2
From Japan
On 2009-12-28 09:00:06
Because I am wearing gloves while working, I want another idea that weak points can not be taken out smoothly to the end.
This review is about item#10925616.

Related Products