Buy more than* S$200* and get FREE SHIPPING

Ordinary Pneumatic Nailer

Use Nails (loading number)
(Wire) and 250 (sheet), 300.400 200
Use Hose
6 Or more
Dimensions (Height x Width x Length) (mm)
295x128x274
Air Consumption (L/bottle)
1.6(1.96MPa {20kgf/cm2}: )
Nail (mm)
(Wire) length of 32 to 65, (sheet) length of 32 to 50
Working Pressure (MPa)
0.44 - 0.78
Weight (kg)
1.9
Accessories
Safety glasses, cases, oil, nose cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NV65AF3 10935793 949.90 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products