Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

Minimum Cutting Radius (mm)
25
Stroke Quantity (mm)
18
Carbon Brush Number (low 2 digits)
41
Wood Cutting Capacity (mm)
65
Cutting Capacity (mm) Mild Steel
6
Power Consumption (W)
400
Current (A)
4.2
Weight (kg)
1.5
...see all
Product Options
ADD TO CART
Number of Strokes (min-1 [Time/minute]) Code Inclined Cutting (Degree) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Strokes (min-1 [Time/minute]) Code Inclined Cutting (Degree) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 3000 2 heart 1.8m 45 - left and right 0 Single-phase 100 1PC 1 CJ65VF 10936073 153.75 SGD
In stock
3000 - - - 1pc 1 CJ65SF 10936064 149.90 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products