Buy more than* S$200* and get FREE SHIPPING

Z Type Container (nesting specification)

5.00 (1)
Inner Dimensions (Width x Depth x Height)(mm)
87x126x65
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x162x67
Capacity (L)
0.8
Material
ABS
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Z-100NB 10926246 10.99 SGD
In stock
Green 1PC 1 Z-100NG 10926264 10.99 SGD
In stock
Red 1PC 1 Z-100NR 10926255 10.99 SGD
In stock
Yellow 1PC 1 Z-100NY 10926273 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw storage
5
From Japan
On 2014-10-24 13:14:18
Purchased because what you are using has been damaged. I was saved because it was available soon. I think the price is somewhat high.
This review is about item#10926246.

Related Products