Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Base Packing, "KISO SEAL"

3.78 (9)
Caution
Install the drainer, the anti-rodent material on the ground plate or the base. As for the number of anchor bolts, the position, the embedded depth, please meet the provisions concerning the usual bearing capacity of the construction. As for inking
Color
Black
...see all>
Product Options
ADD TO CART
Material Dimensions (Width x Length x Height ) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (Width x Length x Height ) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special formula PP 120x120x20 100Sheet 1 KS-H12K 10935224 -
Discontinued
[x]
Special formula PP 100x100x20 100Sheet 1 KS-H10 10935215 -
Discontinued
[x]
Special formula PP 100x120x20 100Sheet 1 KS-H12 10935206 -
Discontinued
[x]
Special formula PP 100x150x20 100Sheet 1 KS-H15 10935233 -
Discontinued
[x]
Special combination PP 100x210x20 1Sheet 1 KS-100 10935181 -
Discontinued
[x]
Special combination PP 100x210x20 1Box(50Sheet) 1 KS-100 32584666 -
Discontinued
[x]
Special combination PP 120x210x20 1Sheet 1 KS-120 10935197 -
Discontinued
[x]
Special combination PP 120x210x20 1Box(50Sheet) 1 KS-120 32584675 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Used for foundation construction
5
From Japan
On 2016-08-23 01:46:34
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#10935215.
Base of wooden shelves
1
From Japan
On 2016-06-28 22:39:25
I ordered about 8 pieces, but I felt the individual difference was very big. Basically I think the color is black, but discolored to gray? There was something that was deformed as a whole so that there were no model numbers stamped or stamped. Is it a product inspection standard or not? By the way, when I looked at similar products of other companies at the home center, apparently there seemed no variation at all.
This review is about item#10935181.
Foundation of shed
5
From Japan
On 2016-02-26 08:29:16
The appearance of the surface is rough (miscellaneous), but it is also satisfactory with strength.
This review is about item#10935181.
Pest control
4
From Japan
On 2015-11-17 11:31:36
Drying of the items purchased this time was also a puzzle, but how about widening the width for products settled at each place
This review is about item#32584666.
Machine installation base above base etc.
5
From Japan
On 2013-05-13 18:38:20
I think that both price, material and size are extremely satisfactory products. For semi-cut it can be easily divided with a woodworking circular saw. There was rust corrosion etc. in the material which used conventionally, but there is no problem at all if it is a resin product.
This review is about item#10935181.
For newly built base
1
From Japan
On 2013-04-29 22:15:59
There is almost no price difference from the manufacturer's product, and a tough feeling makes me feel uneasy in strength.
This review is about item#10935181.
Kiso
3
From Japan
On 2013-04-12 19:14:41
Not easy
This review is about item#10935181.
Civil engineering work
5
From Japan
On 2013-01-21 09:36:43
Size is reasonable and easy to use
This review is about item#32584666.
Foundation of wood deck
5
From Japan
On 2009-06-29 16:17:41
It is a cheap and firm packing. I do not think this size is at this price.
This review is about item#10935181.

Related Products