Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H3 24V

3.83 (6)
Connector
PK22s
Rated Voltage (V)
24
Type
H3
...see all>
Product Options
ADD TO CART
Color Temperature (K) Glass Bulb Type Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Glass Bulb Type Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- T15 70 Head lamp 1PC 1 14-0129 05839574 24.99 SGD
In stock
3000 T10 55 Fog lamp 1PC 1 14-0125 06615761 16.99 SGD
In stock
3000 T10 70 Head lamp fog lamp 1PC 1 14-0021 05839565 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Replace fog lamp bulb
2
From Japan
On 2014-11-11 17:08:19
Lifetime is short
This review is about item#05839565.
Track Fog Lamp
2
From Japan
On 2014-03-04 19:36:46
It was out of bulb in 2 months
This review is about item#06615761.
Work light of heavy machinery
5
From Japan
On 2013-03-19 14:10:10
I did not deal with home centers or ordinary car accessories stores, I thought that I only had to go to a truck specialized parts store or ask for orders via trading company, I found a handling at Monotaro. The price is half the price of a trading company, the delivery time is 1/5, and the same item goes in, so it seems stupid to ask a trading company. Products that triggered the use of Monotaro. Of course you can use it without problems.
This review is about item#05839565.
Consumables, exchange work
5
From Japan
On 2011-01-28 13:11:33
I can use it with confidence without any problems per manufacturer's product.
This review is about item#05839565.
Machine lighting
5
From Japan
On 2010-09-24 13:53:09
Convenient because it is available soon
This review is about item#06615761.
Used as a track fog lamp parve
4
From Japan
On 2008-10-13 06:56:46
Good price is very cheap.
This review is about item#06615761.

Related Products