Buy more than* S$200* and get FREE SHIPPING

Single Ball G18 BA15s 6V

5.00 (9)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
6
Type
Single bulb
Color
Clear
Compatible
General
Application
License lamp, parking, stop lamp
...see all
Product Options
ADD TO CART
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1Box(10PC) 1 A4115 05839924 16.84 SGD
In stock
10 1Box(10PC) 1 A4117 05839933 18.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
5
From Japan
On 2017-06-03 08:46:50
Because it is a leading manufacturer product, it can be used with confidence. It is convenient to buy it in a box unit
This review is about item#05839924.
Old car
5
From Japan
On 2015-01-15 21:27:08
Until now I have bought at the motorcycle shop, but it took a lot of time to prepare, so delivery is quick and it is very helpful at the monotalou.
This review is about item#05839924.
Used for old car bike
5
From Japan
On 2014-10-03 13:26:38
I use it without any problem. As expected it is a product of Stanley Electric.
This review is about item#05839924.
As an old motorcycle part
5
From Japan
On 2014-09-20 08:06:00
It was a satisfactory quality.
This review is about item#05839924.
Repair & maintenance of old bike
5
From Japan
On 2012-11-26 08:56:08
I am extremely satisfied that the 6 V ball which handling has decreased completely at the home center was able to ordered various kinds cheaply.
This review is about item#05839933.
For 6V motorcycle
5
From Japan
On 2012-07-16 23:20:04
It is a good thing without problems. Because it is expensive to buy in the near field, I bought a box considering the preliminary inventory.
This review is about item#05839924.
Repair of old masonry
5
From Japan
On 2011-07-28 13:20:07
Recently it is very helpful to know that the 6 V valve is not put in the neighborhood home center. I think the price is also very cheap. Of course it worked out perfectly because it is from a top manufacturer.
This review is about item#05839924.
Motorcycle maintenance
5
From Japan
On 2010-01-24 11:42:15
I am saving it because I am riding a 6V bike.
This review is about item#05839933.
Motorcycle maintenance
5
From Japan
On 2010-01-20 00:47:01
I am glad to get it cheaply because I am on a 6V bike.
This review is about item#05839933.

Related Products