Buy more than* S$200* and get FREE SHIPPING

Garage Tool Set

4.50 (2)
Set Contents
T-handle driver Ratchet handle insertion angle 9.5mm Universal joint angle 9.5mm plug 150mm extension bar angle 9.5mm plug Wire brush (nylon, brass) Needle-nose pliers 150mm Combination Pliers 150mm Nippers 150mm Monkey Wrench 200mm CUTTER L, HALF-ROUND FILE, SOFT HAMMER, ELECTRICAL PLIERS Driver + 1 x 100 mm / + 2 x 100 mm / + 2 x 38 mm /-6 x 100 mm / 6 x 38 mm 8, 10, 12, 13, 14 And 17 mm combination wrench Precision driver-1.8+00 Allen wrench 1.5 mm 2 mm 2.5 mm 3 mm 4 mm 5 mm 6 mm 5.5 mm 25 mm bits minus bits-4 Plus bit +0 +1 +2 +3 Torx bit T10 T15 T20 T30 Insertion angle socket 6.35mm 4, 5 5.5 6 7 8 9mm 9.5mm angle Insertion socket 10, 11, 12,13, 14 ,15, 17 ,19mm Socket adapter, blow case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(60PCSet) 1 ETS-60G 10928084 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The development of motorcycle
4
From Japan
On 2016-05-01 19:33:36
Because it also contains a tool of the necessary minimum of tools and electrical wiring it is sufficient for the motorcycle light maintenance.
This review is about item#10928084.
Maintenance of the bike
5
From Japan
On 2013-02-15 18:04:48
I think that it is reasonable price. Usability can be satisfied in its own way.
This review is about item#10928084.

Related Products