Buy more than* S$200* and get FREE SHIPPING

Single Ball S25/BA15s 24V

4.33 (6)
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
24
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Color Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 20 Single bulb 1Box(10PC) 1 A4585M 05839854 22.99 SGD
In stock
Clear 35 Single sphere 1Box(10PC) 1 A4594M 05839881 26.99 SGD
In stock
Yellow 25 Single bulb 1Box(10PC) 1 A4587MY 05839872 46.99 SGD
In stock
Yellow 35 Single bulb 1Box(10PC) 1 A4594MY 05839897 45.99 SGD
In stock
Clear 25 Single ball 1Box(10PC) 1 A4587M 03364067 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
illumination
2
From Japan
On 2016-08-17 18:02:59
dark. I want a little more bright.
This review is about item#5839881.
As a spare bulb
5
From Japan
On 2016-05-25 13:20:27
I like both the durability and the price I repeat many times.
This review is about item#03364067.
To spare
5
From Japan
On 2015-06-03 16:15:19
To spare several trucks
This review is about item#03364067.
Change of blinker ball
5
From Japan
On 2014-07-16 09:31:44
usually
This review is about item#03364067.
Light bulb exchange
4
From Japan
On 2012-11-23 06:14:58
I can trust.
This review is about item#05839872.
Sales car
5
From Japan
On 2012-06-18 13:17:21
It's cheap.
This review is about item#05839897.

Related Products