Buy more than* S$200* and get FREE SHIPPING

Blower

4.00 (4)
Carbon Brush Number (low 2 digits)
21
Code
2 5m heart
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Weight (kg)
1.7
Accessories
Dust nozzle pack gap for mouthpiece hose hose joint
...see all
Product Options
ADD TO CART
Wind Pressure (kPa) Air Capacity (m3/min) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wind Pressure (kPa) Air Capacity (m3/min) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 3.8 16000 1PC 1 RB40SA 10936195 112.27 SGD
In stock
0 - 5.5 0 - 3.8 0 - 16000 1PC 1 RB40VA 10936204 129.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Use during maintenance of the machine
3
From Japan
On 2016-07-12 23:49:21
I wonder if inferior little durability? It might corresponding price.
This review is about item#10936195.
Processing of fallen leaves
5
From Japan
On 2016-01-14 19:01:25
It lighter body, because the air flow rate can be adjusted, it is very convenient.
This review is about item#10936204.
various
5
From Japan
On 2015-03-04 00:27:39
The main body as compared to other manufacturers of the blower is angular, it is for putting horizontally on the floor, it is designed to be able to blow Chisai that it upside down.
This review is about item#10936204.
Discharge of dead leaves between Ueki, garage window frame cleaning, of large blower auxiliary
3
From Japan
On 2014-11-16 10:12:07
Air volume is also no problem. After the machine sound and durability only
This review is about item#10936204.

Related Products