Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

14.4 V Cordless Blower, Body Only

5.00 (5)
Wind Pressure (kPa)
0 - 3.9
Charging Time (min)
About 22
Carbon Brush Number (low 2 digits)
54
Charger-Type Name
UC14YSL (cooling function)
Battery Type
BSL1430 (corresponding cooling)
Maximum Air Volume (m3/min)
2.2
Battery
Lithium ion (BSL1430) sold separately
Voltage (V)
14.4
Maximum Rotation Speed (min-1[r. p.m])
0 - 15000
Weight (kg)
1.5
Accessories
Nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB14DSL(NN) 10936213 110.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-11-02 15:42:30
Weight is also very easy-to-use products because it is also the regulation of the air flow lightly.
This review is about item#10936213.
Cleaning of dust and dirt
5
From Japan
On 2015-10-26 19:23:35
In harvesting, it has come in handy after the morning and afternoon mowing, to clean the threshing portion of the combine. A powerful, easy to use is very good.
This review is about item#10936213.
Use the incineration of dry grass.
5
From Japan
On 2015-09-09 21:01:57
Since you are using a storage battery of Hitachi Koki, the blower also wanted is manufactured by Hitachi Engineering. We are satisfied.
This review is about item#10936213.
Motor of the air blow
5
From Japan
On 2015-09-04 17:11:58
Force more than I thought to was good to imagine more than there.
This review is about item#10936213.
work
5
From Japan
On 2014-11-28 19:18:51
Lac
This review is about item#10936213.

Related Products