Buy more than* S$200* and get FREE SHIPPING

Rotary Band Saw

5.00 (1)
Carbon Brush Number (low 2 digits)
21
Cutting Capacity (mm) Angle (90 deg case)
(Round pipe) phi115, square pipe 100
Number of Cores
2
Vice Method
Vice flat (0 degree - 45 degree possible) (with contour)
Saw Blade (Peripheral Speed)(m/s)
0.4 - 1.3
Cord Length (m)
2.5
Dimensions (Width W x Height H) (mm)
746x353
Power Consumption (W)
340
Power (V)
Single-phase 100
Current (A)
3.5
Weight (kg)
21
Accessories
(Alloy 18 mountain) one of this band No.2, hex wrench (4.8mm), vice guide, contour table, slide cover, M5 Chouneji, slide cover holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB12FA2 10936563 1,122.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut of aluminum and iron material
5
From Japan
On 2014-11-14 16:54:02
The rotational speed of the teeth is very good to be adjusted in a stepless manner by material and material to be cut. After you have finished off the material, in too raise the stop position when raised on the band saw, when entering the work with the next set, I think that may be the adjustment of the raised position because it was difficult to little treats.
This review is about item#10936563.

Related Products