Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Serapojisuku (for the low-speed 5500 rotation or less)

Outer Diameter (mm)
100
Thickness t (mm)
7
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
5500
Hole Diameter (phi mm)
15
Thickness (mm)
7
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 1box(5sheet) 1 100 x7 x15 #500 10934935 229.99 SGD
Shipped after 2018-05-02
320 1box(5sheet) 1 100 x7 x15 #320 10934926 229.99 SGD
Shipped after 2018-05-07
220 1box(5sheet) 1 100 x7 x15 #220 10934917 199.99 SGD
Shipped after 2018-05-02
120 1box(5sheet) 1 100 x7 x15 #120 10934901 189.99 SGD
Shipped after 2018-05-02
80 1box(5sheet) 1 100 x7 x15 #80 10934892 189.99 SGD
Shipped after 2018-05-02
46 1box(5sheet) 1 100 x7 x15 #46 10934883 189.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products