Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disk Grinding Wheel for Stainless

Thickness t (mm)
6
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Type Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Type Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- For stainless Blue 80 1Box(5Sheet) 1 100x6x15 #80 10934953 139.99 SGD
Shipped after 2018-06-22
- For stainless steel Pink 46 1Box(5Sheet) 1 100x6x15 #46 10934944 129.99 SGD
Shipped after 2018-06-22
- For stainless steel Gray 360 1Box(5Sheet) 1 100x6x15 #360 10934996 129.99 SGD
In stock
15 Use for stainless Navy Blue 120 1Box(5Sheet) 1 100x6x15#120 10934962 129.99 SGD
In stock
15 For stainless steel Green 180 1Box(5Sheet) 1 100x6x15 #180 10934971 129.99 SGD
In stock
15 For stainless steel Brown 240 1Box(5Sheet) 1 100x6x15 #240 10934987 129.99 SGD
In stock
ADD TO CART

Related Products