Buy more than* S$200* and get FREE SHIPPING

Infrared Radiation Thermometer, Gas Thermometer Sensor

AS ONE Part Number
1-6430-01
Operating Temperature (degree C)
-10 - 50
Range Measurement
(Surface temperature) -30 to 300 degree c (gas temperature) -10 to 50 degree c
Battery life (hours)
50 (if the back light is off)
Battery
AAA alkaline batteries x 2
Resolution Capability
(Surface temperature)0.1 degree, (gas temperature)0.1 deg C
Pricision
(Surface temperature) +/- 2.0 degree c (-30 to 100 degree c) measured value +/- 2% (other ranges), (gas temperature) +/- 0.5 degree c
Outside Dimension (mm)
119 X 46 x 25 (excluding the protective cap device)
Weight (g)
48 (battery not included)
Specification
temperature differential display(Example / window surface and air temperature) Display hold function and maximum value / minimum value display function Spot ratio (distance measurement range) 6:1
Accessories
Shipment inspection, strap, belt holder, protective cap and batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 810 10936581 209.99 SGD
In stock
ADD TO CART

Related Products