Buy more than* S$200* and get FREE SHIPPING

Moisture Meter For Materials

3.00 (1)
AS ONE Part Number
1-6453-01
Range Measurement
(Moisture material) 0 to 90 % of the weight
Battery life (hours)
200 (in the case of back light-off)
Battery
AAA alkaline batteries x 2
Resolution Capability
(moisture material) 0.1%
Pricision
(moisture material) +/-1% (with respect to electrical conductivity measurements)
Outside Dimension (mm)
119x46x25 (except protection cap equipment )
Weight (g)
45 (battery not included)
TRUSCO Part Number
333-7481
Specification
Self-test function. Hold function.
Accessories
Shipment inspection certificate, strap, belt holder, protective cap, batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 606-1 10936606 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Water content measurement of wood products
3
From Japan
On 2015-01-22 00:07:55
I have not used it yet so I do not know well, purchase at a lower price
This review is about item#10936606.

Related Products