Buy more than* S$200* and get FREE SHIPPING

Vane Anemometer, with Thermometer

Range Measurement
(Wind speed) 0.4 - 20 m/s, (temperature)-10-50 deg C
Battery life (hours)
100 (in the case of back light-off)
Battery
AAA alkaline batteries x 2
Resolution Capability
(Wind speed) 0.1 m/s, 0.1 (temperature) deg C
Pricision
(Wind speed) +/- (2% of 0.2 m/s+ measurement values), +/-(temperature) 0.5 deg C
Outside Dimension (mm)
133x46x25 (except equipment protection cap)
Weight (g)
69 (battery not included)
TRUSCO Part Number
333-7448
Specification
Average time calculation function. Temperature with the computation function (Windchill). Display hold function with maximum / minimum values
Accessories
Shipment inspection certificate, strap, belt holder, protective cap, batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 410-1 10936624 -
Discontinued
[x]
ADD TO CART

Related Products