Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel“Theta Cut”

4.80 (5)
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
...see all>
Product Options
ADD TO CART
Specification Display Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Abrasive Material Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Display Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Abrasive Material Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- NX 125 - 22 - 1.3 60 - 1box(10sheet) 1 SCT12513NX60S 51023857 55.99 SGD
Shipped after 2018-01-23
- NX 205 - 22 - 1.6 46 - 1box(10sheet) 1 SCT20516NX46S 51023884 87.99 SGD
Shipped after 2018-01-23
- NX 150 - 22 - 1.4 46 - 1box(10sheet) 1 SCT15014NX46S 51023866 68.99 SGD
Shipped after 2018-01-23
- NX 180 - 22 - 1.5 46 - 1box(10sheet) 1 SCT18015NX46S 51023875 82.99 SGD
Shipped after 2018-01-23
Double-sided reinforcement - 107 15286 15 NX 1.0 60 - 1sheet 1 SCT1071NX60S 69301645 2.99 SGD
In stock
- - 107 15286 15 NX 1.0 60 353-3981 1Box(10Sheet) 1 SCT1071NX60S 10935382 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cutting of metal siding
5
From Japan
On 2016-04-21 20:06:42
Because the blade thickness was thin, it felt no stress and no stress felt.
This review is about item#10935382.
Tube cutting
5
From Japan
On 2015-08-07 18:01:12
Sharpness is good.
This review is about item#10935382.
Angle cutting of round pipe
4
From Japan
On 2015-05-27 17:29:14
It is a repeat. You can cut well.
This review is about item#10935382.
Cutting of steel material on site
5
From Japan
On 2014-06-04 13:25:23
Continued use for several years. It will be useless to replace the sharpness with the sharp decrease. It is recommended for people seeking a break.
This review is about item#10935382.
Cut the mold material
5
From Japan
On 2013-10-22 14:05:08
I use it to cut metal square pipes and angle molds but I use it because the cuts are also well less reduced and the price is cheaper than the others
This review is about item#10935382.

Related Products