Buy more than* S$200* and get FREE SHIPPING

Vane Anemometer

Thermometer Type
Handy type
2015 Trusco Published Pages
1 1102
Type of display Temperature
Digital
Operating Temperature (degree C)
-10-50
Range Measurement
(Wind speed) 0.4 over 20m / s, (temperature) over 10 over 50 degree C, (humidity) 5 over 95% RH
Battery life (hours)
60 (in the case of a backlight off)
Battery
Single four alkaline batteries x2
Resolution Capability
(Wind speed) 0.1m / s, (temperature) 0.1 degree C, (gas temperature) 0.1% RH
Pricision
(2% of the 0.2m / s + measurement value) (wind speed) + / over, (temperature) + / over 0.5 degree C, (gas temperature) + / over 2.5% RH (5 over 95% RH)
Outside Dimension (mm)
133x46x25 (except protection cap device)
Weight (g)
69 (excluding battery)
TRUSCO Part Number
333-7456
Specification
1) With average time processing function. 2) With sensory temperature (Windchill) processing function. 3) With hold display and max / min value display function.
Accessories
Shipment inspection certificate, strap, belt holder, protective cap, batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 410-2 10936633 319.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products