Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceramic Tweezers, Standard Type

2.00 (1)
2015 Trusco Published Pages
1 2324
Knob (g) load
About 100, About 100
Material (tip)
Zirconia ceramic, Zirconia ceramic
Heat-Resistant Temperature (deg C)
1000, 1000
Point Dimensions (mm)
0.5, 0.5
Weight (g)
20, 20
Material (Body)
Non-magnetic stainless steel, Non-magnetic stainless steel
Overall Length (mm)
130, 130
Width (mm)
10, 10
TRUSCO Part Number
351-6873, 351-6873
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PTZ-51 10935391 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Silver brazing
2
From Japan
On 2017-03-06 18:24:08
Although it was used for silver brazing, it was used 2 to 3 times, the tip of one side was chipped. I grab things of about 1 mm, did not add excessive force, and did not quench. We will order spare parts, but it is very disappointing.
This review is about item#10935391.

Related Products