Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Receiving metal pipe "Shuttle bracket neck 60mm"

2.00 (2)
Compatible Pipe Diameter (phi mm)
25
Compatible Screw
(Recommended) + countersunk head screw M4 x 22
Finishing Material
Zinc alloy / chrome plating
...see all>
Product Options
ADD TO CART
Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Path Countersunk screws M4x22 1PC 1 - 09421273 -
Discontinued
[x]
End - 1PC 1 - 09421264 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used as a supporting part of a hanger pole
2
From Japan
On 2014-03-05 15:28:25
The screw hole was a little shallow, and I was worried about putting on a coat of winter clothes. I would like the screw hole to be deepened by about 5 mm
This review is about item#09421264.
Clothes hanging in the closet
2
From Japan
On 2013-06-27 05:10:27
The texture was very good, but the attached screw penetrated the 23 mm thick board and it was not short to use.
This review is about item#09421273.

Related Products