Buy more than* S$200* and get FREE SHIPPING

Cordless Soldering Iron, Battery Operated

3.22 (36)
Batteries
Alkaline AA batteries x4 Movies
Continuous Opreration Time (min)
About 30 (domestic alkaline batteries (recommended) is used)
Main Part Dimension (mm)
220x50x30
Maximum Temperature (degreeC)
550
Power Consumption (W)
15 (ceramic heater)
Weight (g)
(Not including protection cap, batteries) 60
Accessories
Protection cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87000 10935513 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 5
1 star 11
Review Rating: 3.22
36 Customer Reviews
The reviews are automatic translation.
hobby
5
From Japan
On 2017-08-07 10:13:28
Cost performance highest. Performance is also good. I will also buy it.
This review is about item#10935513.
For the production of hobby
5
From Japan
On 2017-01-23 19:34:34
Very easy to use. It is cordless and battery type is good.
This review is about item#10935513.
It is used for emergency measures at the time of wiring out.
5
From Japan
On 2016-06-25 14:51:57
Battery type heating is also fast and very convenient.
This review is about item#10935513.
Drilling of water spray hose
1
From Japan
On 2016-04-08 23:59:10
It is used for drilling water spray hose. It is very difficult to hold down the switch. The threaded part of the tip attachment part does not work well, and it can come off immediately.
This review is about item#10935513.
Solder outdoors
5
From Japan
On 2016-03-23 15:12:32
I have worked solder outdoors using extended reel so far, but this tool which works with batteries is very convenient to use.
This review is about item#10935513.
Car wiring connection
1
From Japan
On 2015-12-29 22:17:11
I bought it for the purpose of wiring connection of car this time, but unfortunately I did not make use. Solder itself can be melted but soldering of 1 mm diameter copper wire was impossible. It was disappointing though it would be good for soldering thin wires such as foundation.
This review is about item#10935513.
Control panel production
5
From Japan
On 2015-12-26 23:37:13
Continuing to push the heavy push button is painful Contents are only batteries ...... It is comfortable after remodeling so that it can be turned on / off with the tactile switch The turning point of the AC 100 V trowel has gone away at the work site Inside is quite space Since there is so it may be good for those who are challenged It will be frustrating for the power to gradually disappear, so the energy etc is recommended for batteries
This review is about item#10935513.
Soldering of electronic components
5
From Japan
On 2015-06-08 11:55:25
There is no problem if the switch part gets worse but it decomposes and pushes the contact strongly to fix it. This price is a good bargain. Another product may be good if you have difficulty fixing it.
This review is about item#10935513.
For a little work
1
From Japan
On 2015-02-10 22:33:29
I tried replacing the batteries and reattaching the soldering tip several times, but the soldering tip did not get hot and it could only be used for a simple LED light.
This review is about item#10935513.
Installation of electrical equipment of automobile
1
From Japan
On 2015-01-18 22:34:35
It broke in 2 times.
This review is about item#10935513.

Related Products