Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (tip) Point Dimensions (mm) Weight (g) 2014 TRUSCO Published Page Material Overall Length (mm) Set Contents Width (mm) Compatible TRUSCO Part Number AS ONE Part Number Knob (g) load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (tip) Point Dimensions (mm) Weight (g) 2014 TRUSCO Published Page Material Overall Length (mm) Set Contents Width (mm) Compatible TRUSCO Part Number AS ONE Part Number Knob (g) load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - PPS plastic, PPS plastic - Two pair, threaded, 1 pair, threaded - PTZ-41, PTZ-41 333-5216 - - 1Bag(2PC) 1 PTZ-91 10935443 4.87 SGD
In stock
- - - - PPS plastic, PPS plastic - Two pair, threaded, 1 pair, threaded - PTZ-42, PTZ-42 333-5224 - - 1Bag(2PC) 1 PTZ-92 10935452 4.87 SGD
In stock
PPS plastic, PPS plastic 0.5, 0.5 16, 16 - - 130, 130 - 10, 10 - 302-7198 1-8269-07 About 100, About 100 1PC 1 PTZ-41 10935416 20.72 SGD
In stock
PPS plastic, PPS plastic 0.6, 0.6 16, 16 - - 130, 130 - 10, 10 - 342-9113 - About 100, About 100 1PC 1 PTZ-43 10935434 19.30 SGD
In stock
- - - 1-2325 PPS plastic, PPS plastic - Two pair, threaded, 1 pair, threaded - PTZ-43, PTZ-43 342-9121, 342-9121 - - 1Bag(2PC) 1 PTZ-93 10935461 4.59 SGD
In stock
PPS plastic, PPS PLASTIC R0.9, R0.9 16, 16 - - 125, 125 - 10, 10 - 302-7201, 302-7201 - About 100, About 100 1PC 1 PTZ-42 10935425 20.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Pickup of electronic parts
2
From Japan
On 2017-06-07 00:46:58
Insufficient strength. Can be scraped. Lack accuracy. Misalign left and right from the time of delivery.
This review is about item#10935416.
Used for chip mounting on board and details up of model
5
From Japan
On 2016-12-15 20:19:38
It is ESD compliant so that static electricity does not occur and it is easy to grasp even a small plastic part. Also, the power of the spring is light and just fine. I liked it with satisfaction in terms of price.
This review is about item#10935434.
Clock repair
5
From Japan
On 2016-12-14 18:05:25
It is excellent in cost performance. The advanced material seems to be good.
This review is about item#10935425.
Chocolate stop processing of facilities
5
From Japan
On 2016-07-20 10:52:33
In relation to the structure of the equipment, we use tweezers of this shape. Although it will wear and break immediately because of the shape / material relationship, if the tip part is this price, it can be bought as a consumable part without resistance.
This review is about item#10935461.
Work on the electronic base
5
From Japan
On 2015-08-18 17:34:05
I bought ESD tweezers before, but one side broke when I used it forever because it was plastic. However, since this tweezers can be purchased only in the future, it is convenient. I think that it will continue to use in the future because it will prevent shorts if the tip is plastic to touch the electronic parts. The first is a consumable feeling.
This review is about item#10935461.
Packing of electronic components
3
From Japan
On 2015-04-04 15:48:02
I hope there is a little more strength at the tip. If you use it for a while it will get worn out and the tip will become round and it will become difficult to pinch
This review is about item#10935461.
Repair of precision machinery
5
From Japan
On 2015-02-18 14:14:40
Since the end is not metal, I touch the foundation with confidence.
This review is about item#10935434.

Related Products