Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Crimp Plier

1.00 (1)
Compatible Wire Diameter (phi mm)
(Reference) W3/0.41 - 0.64, W4/0.64 - 0.81
Dies Thickness(mm)
2.5 W3 / core as 1.5-covering portion, W4 / core as 1.5-covering portion 2.5
Dies Height(mm)
1.7 W3 / core as 0.7-covering portion, W4 / core portion 09 covering part 2.5
Dies Width(mm)
2.3 W3 / core as 1.6-covering portion, W4 / core as 1.9-covering portion 2.3
Material (head)
S55C (black paint)
Material (handle)
SPCC (blackened)
Compatible Electric Wire (mm2)
W3/0.13 - 0.33, W4/0.33 - 0.52
Material (Grip)
Polypropylene
Electric AWG Wire Conjugation Range (#)
W3 / #26 - 22, W4 / #22 - 20
Weight (g)
400
Overall Length (mm)
265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAR-20 10935477 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for small quantity production electronic wire wire harness processing
1
From Japan
On 2011-06-23 18:49:46
To be honest I could not use it at all. I used to crimp the XH, but the biting of the electric wire is sweet and the biting of the clothing is too strong. How many wasted XH - 001T - P 0.6? I was able to loosen the screw of the dice and adjust it a number of times finally I could finally use it ... but it was a product that was hard to say with this product.
This review is about item#10935477.

Related Products