Buy more than* S$200* and get FREE SHIPPING

No.99 Gimlet

5.00 (3)
Flute Length (mm)
25
Overall Length (mm)
120
Application
Opens hook holes for wave boards
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (mm) Cutting Edge Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (mm) Cutting Edge Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 2038 1-1912 5.5 5.5 384-9490 1PC 1 5.5 10935531 8.10 SGD
In stock
- - 6.5 6.5 - 1PC 1 6.5 10936782 8.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When reworking corrugated board
5
From Japan
On 2017-04-21 09:56:25
Previously different similar products were used, but because the grip area is also thickened in the product, it is easy to empty the hole entering the force smoothly during drilling work.
This review is about item#10936782.
Rework of corrugated board
5
From Japan
On 2017-03-03 07:55:16
Previously, I used another company's products and replaced this product this time. Grip is also thicker than previous use, easy to hold, hole is easy to open even in a narrow place. In addition, there are also kinds of hole diameters, so you can select your preferred size. I also want to use this product next time.
This review is about item#10936782.
Drilling in PP or aluminum thin plate
5
From Japan
On 2016-11-27 12:13:56
I use it to make a hole where it is not the original use. In drilling in soft PP, burrs that can be made with ordinary drills are completely absent and a hole opens comfortably with "spats". Although it is limited in size, it is very recommended for those who use it in processing automobile interior etc.
This review is about item#10935531.

Related Products