Buy more than* S$200* and get FREE SHIPPING

Pipe Socket Screw Type

5.00 (1)
Dimension T (mm)
7
Finishing Material
Zinc alloy / chrome plating (washer Uniqlo)
Accessories
+ Dish wood screws 3.5x20 (2 pcs.)
...see all>
Product Options
ADD TO CART
Purpose Dimensions W (mm) Compatible Pipe Diameter (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions W (mm) Compatible Pipe Diameter (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside closets and wardrobes etc. 39 32 24 1PC 1 Pipe socket screw- 09421343 8.99 SGD
Shipped after 2018-04-23
- 32 25 22 1PC 1 Pipe socket screw- 09421334 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As shower curtain rail bracket
5
From Japan
On 2013-03-28 13:41:54
Because it was simple and easy to install, I will also buy it next time.
This review is about item#09421334.

Related Products