Buy more than* S$200* and get FREE SHIPPING

Easy Socket Screw Type

4.00 (2)
Compatible Pipe Diameter (phi mm)
25
Compatible Screw
(Recommendation) +2 Countersunk head wood screws 2.7x20
Application
Inside closets and wardrobes etc.
...see all>
Product Options
ADD TO CART
Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS RESINS / WHITE 1PC 1 Easy socket screw stop type 09421352 0.99 SGD
Shipped after 2018-01-22
ABS resin / tea 1PC 1 Easy socket screw stop type 09421361 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a pipe hanger
4
From Japan
On 2015-11-08 08:26:37
It was cheap and good product. It is good to check the diameter of the pipe. We recommend a slightly larger than the perfect size.
This review is about item#09421352.
For indoor clothespin pipe fixing
4
From Japan
On 2013-10-01 17:47:08
It looks refreshing, it will not rust, it is convenient and inexpensive.
This review is about item#09421352.

Related Products