Buy more than* S$200* and get FREE SHIPPING

Air Belt Sander

3.93 (15)
Air Consumption (m3/min)
0.4
No Load Rotation Speed (min-1[r.p.m])
16000
Overall Length (mm)
280
Specification
With air coupler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2016 10936694 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 5
2 star 1
1 star 0
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
Shine of welding trace
3
From Japan
On 2014-02-07 13:28:50
Wonderfully easy to use! Is it? To not use more ...
This review is about item#10936694.
Deburring, etc.
3
From Japan
On 2012-03-02 23:39:44
Until now, because it used a lightweight type. I feel a little heavy.
This review is about item#10936694.
Shaving operation
4
From Japan
On 2011-12-04 17:35:15
Can not adjust the angle?
This review is about item#10936694.
Cut the nut when the nut turns together. Finish welding
5
From Japan
On 2011-11-08 19:34:54
Since you can adjust the angle, you can work in various postures. I am sorry that the count of the attached belt is not sold in small lots. Deburring of muffler production.
This review is about item#10936694.
Aluminum product deburring
5
From Japan
On 2011-10-30 22:24:22
A certain famous maker product broke down, so it's a replacement item. As long as I see the reviews, I feel uneasy about stability, but I purchase it with price-focused. I used it for about 4 days, but it is stable so far and I am not worried. ① It is slightly heavier (certainly several tens of grams) compared with a certain manufacturer's product (there is no problem because I am about 30 seconds in one product) ② Grip is slightly short ( There is no problem if you consider how to hold it.) If you can stably use it as it is, I will consider additional purchase / replacement etc. By the way, using a 12 mm wide belt
This review is about item#10936694.
Mainly used for hobby so use it before sanding.
3
From Japan
On 2011-10-09 10:55:22
I think that it is enough if it is occasionally used. I was dissatisfied that even cheaper products were introduced before the purchase half month passed.
This review is about item#10936694.
Rust removal
5
From Japan
On 2011-08-23 11:55:39
I am satisfied with the use feeling well at affordable price.
This review is about item#10936694.
To repair the wounds of the crankcase.
5
From Japan
On 2011-08-13 17:57:22
The vibration was smaller than I expected. The texture is good and the surface is beautiful rather than price.
This review is about item#10936694.
Deburring
5
From Japan
On 2011-08-09 07:33:16
Easy
This review is about item#10936694.
Film peeling during sheet metal work Mainly used for parts that can not be removed by Thunder
3
From Japan
On 2011-06-30 15:48:25
Very easy to use and satisfied.
This review is about item#10936694.

Related Products