Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Needle Scaler

2.07 (14)
Purpose
Rust remover of beats of iron wheels Serious rust remover of salt damage,etc For removal of the welding slag
Unit Dimensions (Length x Height)(mm)
330x155
Needle Length (mm)
3phix170
Number of Needles
19 pcs
Piston Diameter (phi mm)
19
Working Pressure (MPa)
0.6
Number of no-load Blows -1
4300
Air Consumption (L/min)
25
Weight (kg)
2
Specification
With air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02004 10936712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 9
Review Rating: 2.07
14 Customer Reviews
The reviews are automatic translation.
Welding clothes removal Sabitri etc
5
From Japan
On 2014-02-13 09:03:41
Since it is a product that can be decomposed basically, you can order expendable parts later, such as a development map of a machine, want to improve efficiency efficiency of maintenance, low cost risk is inevitable, but if it can not be repaired and can not be repaired Oh, yeah.
Rust-repair of vehicle
1
From Japan
On 2013-10-06 09:11:30
First of all, other people point out, but it seems that the strength of parts is insufficient. Rod in appreciation in about 30 minutes? It got broken and unusable. I regret to process it and substitute it for me, but I'm stronger than Rikagen. . . It will be necessary to review the strength, including repair parts. I'm sorry
This review is about item#10936712.
Peeling of piping paint
4
From Japan
On 2013-09-17 08:30:09
Low price but improved working efficiency
This review is about item#10936712.
Removal of rust, paint etc such as car frame.
2
From Japan
On 2012-12-29 11:59:15
When assembling before use, according to the instructions, loosen the three screws and then screw them into the main body, and as it did, the female thread of the operating part (the scaler part) idly rotated and could not be incorporated into the main body. If we tighten the three screws, that part will not run around but it will be hard to enter. It seems that it could be installed miraculously by the tightness of three delicate screws but it is uncertain whether it is still fixed firmly. It is better to specify in the instruction how far it is screwed in. Also, although it was reminded that 'Please do not screw the scaler part obliquely into the main body', it seems that there is a habit of entering obliquely by all means. It is difficult to complain because I do not know if this individual is bad or there is another way. It is still around 1 week after it has been used out, but there is no particular problem. Since the uneasiness of the above assembling remains, it does not know what trouble it is.
This review is about item#10936712.
Weld deburring
1
From Japan
On 2012-08-19 15:02:40
It was an unassembled product after opening. There is as much as inferiority. Do not talk
This review is about item#10936712.
Rust removal of iron material
1
From Japan
On 2012-07-18 21:02:08
I am wondering from the starting point whether I really thought of a decent product. Fortunately, rust does not have any effect. The rust color just becomes a little thin. The one who rubbed it with sand paper is still better. This is the lowest item among air tools.
This review is about item#10936712.
Rust removal.
1
From Japan
On 2012-06-22 19:12:10
Total working time was around 1 hour, the force disappeared, when I tried to disassemble, the rod inside was worn out. Material defect or hardening mistake?
This review is about item#10936712.
Rust removal
1
From Japan
On 2012-04-24 16:55:29
After use, it stopped working in about an hour. When you call the telephone, when you use air pressures are asked and answered "7 Kg is", since maximum pressure is MPa, it is charge repair · · · no instruction manual of the goods is enclosed, also the notation on the homepage is used air Pressure (MPa) is 0.6. In that case, if you can not use it with a maximum working pressure of 0.6 or more than 0.6, show it!
This review is about item#10936712.
Old paint dropping
4
From Japan
On 2012-02-27 16:09:18
It is the smallest and easier to handle than the one you used to borrow at a customer (welding factory) and used especially only occasionally because it is used only occasionally, so it is best to be light and cheap
This review is about item#10936712.
Weld sputter removal
5
From Japan
On 2011-07-22 13:22:13
Anyway, this price is attractive. Since it is still about a month to use, durability can not be said at all, but workability is in no way inferior.
This review is about item#10936712.

Related Products