Buy more than* S$200* and get FREE SHIPPING

Torque Wrench DTP

2.33 (3)
Pricision (%)
+/-4
Specification
Adjustable type. With inspection data. With plastic case. Positive and negative diversion.
...see all
Product Options
ADD TO CART
Torque Measuring Range (N-m) Plug-in Angle (mm [inch]) Weight (kg) Overall Length (mm) Torque Adjustment Range (N-m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Measuring Range (N-m) Plug-in Angle (mm [inch]) Weight (kg) Overall Length (mm) Torque Adjustment Range (N-m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 to 500 19[3/4] 3.66 865 2.5 1PC 1 DTP-500N 47851544 409.90 SGD
In stock
40 to 210 12.7[1/2] 1.7 535 1 1PC 1 DTP-210N 47851517 179.90 SGD
In stock
70 to 350 12.7[1/2] 2.54 645 2.5 1PC 1 DTP-350N 47851535 239.90 SGD
In stock
140 to 980 19[3/4] - 1230 7.0 1PC 1 DTP-980N-3/4 47851562 999.90 SGD
Shipped after 2017-03-07
140 to 700 19[3/4] - 1088 2.7 1PC 1 DTP-700N 47851553 869.90 SGD
Shipped after 2017-03-07
140 to 980 25.4[1] - 1230 7.0 1PC 1 DTP-980N 47851571 999.90 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Used at the time of road signs Gate type pillar construction
5
From Japan
On 2016-10-03 08:06:37
Can also be used to process photos because torque is clear the provisions of the government office It was very survived. I want to also be used in the future.
This review is about item#47851544.
Car maintenance
1
From Japan
On 2015-09-12 21:23:23
Although DTP series is a description of item is NTP series was that the forward and reverse possible type, was the type of only normal rotation. Since even the label of the case of the label trade body has become a DTP, it does not match the item description and product. Us, was made to settle for because it is the use of tightening only.
This review is about item#47851517.
Tightening of the M20 hexagon bolt
1
From Japan
On 2014-10-01 16:21:45
350N.m up but is setting possible of this product, in 280N.m setting, but M20 hexagonal bolts (socket 30) had tightened about 36 lines / day, to the other day from 9 months purchase, The axis of the socket plug is broken and unusable. Deformation and damage of the socket side is not, to the durability of this product is considered that there is a problem.
This review is about item#47851535.

Related Products